T6 Pro 3H/2C and 2H/2C Programmable Thermostat

Part #HTH6320U2008  |  Item #7230325  |  Manufacturer Part #TH6320U2008

$ 115.45 EACH

Stages:

3H/2C
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Filter change reminders
  • Auto-change from heat to cool
  • Simple push-button functionality
  • Screen size: 5-11/25 sq in
  • UWP mounting system

Specifications

AMP: [0.02, 0.5, 1]

Application: Electric Warm Air Systems

Auto Switching Heat Cool : Yes

Battery Size: AA

Battery Type: Alkaline

Collection: T6 Pro

Color Finish: White

Color Finish Category: Whites

Configuration: Conventional

Depth: 1-3/32 in

Display Type: LCD

Energy Star Compliant: No

Height: 4-1/16 in

Length: 3-3/50 in

Maximum Temperature: 102

Origin: Global

Power Source: Electric

Programmability: Programmable

Recommended Valve Application: Hydronics

Smart Home Enabled: No

Stages: 3H/2C

Touch Screen: No

Volts: 20/30V

Width: 4-1/16 in