Honeywell Home
T6 Pro 2H/1C and 1H/1C Programmable Thermostat
Part #HTH6210U2001 | Manufacturer Part #TH6210U2001
$ 56.78 EACH
Product Details
- The T Series thermostats are designed with contractors in mind. The T6 Pro Programmable Thermostat features an on-screen menu with familiar installer setup steps for easy installation.
- Up to 2 Heat/1 Cool Heat Pumps or 1 Heat/1 Cool Conventional Systems
- 7-day, 5-2-day, 5-1-1-day programmable or non-programmable
- Uses the UWP mounting system that’s standard across all T Series thermostats
- Easily upsell to a connected Lyric T6 Pro Wi-Fi when your customer is ready for Wi-Fi
- Simple push-button functionality
- Filter change reminders
- 5-year warranty
- C-wire Required
Documents
Specifications
AMP: [0.02, 0.05, 1]
Application: [Temperature, Water, Air]
Auto Switching Heat Cool : Yes
Average Life: 1
Battery Size: AA
Battery Type: Alkaline
Collection: T6 Pro
Color Finish: White
Color Finish Category: Whites
Configuration: [Conventional, Vertical]
Depth: 1-3/32 in
Display Type: LCD
Energy Star Compliant: No
Height: 4-3/50 in
Length: 4-3/50 in
Maximum Temperature: 102
Origin: Global
Power Source: Battery
Programmability: Programmable
Smart Home Enabled: No
Stages: [2 Heat/1 Cool Heat Pumps, 1 Heat/1 Cool Conventional Systems]
Temperature Range: 37 to 102 Deg F
Touch Screen: No
Type: HTH6210U2001
Volts: 20/30V
Width: 1-9/100 in
Wireless Communication: Wi-Fi