14 in. Bypass Damper Galvanized Steel

You last purchased this on
 
Honeywell Home

TrueZone® 14 in. Bypass Damper Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

TrueZone® 14 in. Bypass Damper Galvanized Steel

  • Fast #
  • Part #HCPRD14
  • Item #4478649
  • Manufacturer Part #CPRD14
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No weights to balance
  • Easy flex-duct installation
  • For bypass applications up to 1,000 CFM
  • Calibrated spring tension regulator
  • Allows more airflow than typical weighted models, so you can install a smaller size
  • Provides constant system pressure, regardless of zone changes or blower speed
  • Can be installed at any orientation or angle
  • Simple dial for setting when the system starts to bypass
  • Requires Certification

Specifications

Application:
Residential
CFM:
1900 ft3/min
Coating:
Galvanized
Collection:
TrueZone®
Color Finish Name:
Metallic
Damper Type:
Bypass Dampers
Diameter:
14 in
Material:
Steel
Origin:
Global
Vent Duct Shape:
Round