Honeywell Home TrueZone® 8 in. 3H/2C 4-Zone Control Panel

HHZ432

Manufacturer Part #: HZ432

Width

8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Intuitive Installer setup. Easy-to-follow, digital display uses real language to guide installer through four easy steps
  • Variable-speed fan control
  • RedLINK™ enabled for up to 4 wireless zones when used with THM4000R1000 Wireless Adapter

SPECIFICATIONS

Collection
TrueZone®
Height
13-21/50 in
Stages
Variable
Type
HHZ432
Volts
24V
Width
8 in
Zones
4

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday