1-43/50 in. 4 Zoning Control Panel
TrueZone® 1-43/50 in. 4 Zoning Control Panel
Frequently Purchased Together
Product Details
- Variable-speed fan
- Controls dual fuel
- Get through installation quickly with four easy steps and a digital display that uses plain language to guide the installer
- Thermal fuse with auto-reset protection on each zone
- Includes resettable fuse
- Compatible with heat pump
Recommended Accessories
Specifications
- Application:
- Zoning System
- Collection:
- TrueZone®
- Color:
- Grey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1-43/50 in
- Height:
- 13-21/50 in
- Length:
- 8 in
- Maximum Temperature:
- 165
- Origin:
- Global
- Power Source:
- Hardwired
- Stages:
- 3H/2C
- Volts:
- 24V
- Width:
- 1-43/50 in
- Zones:
- 4