TrueZone® 8 in. Bypass Dampers Galvanized Steel

Part #HCPRD8  |  Item #4478650  |  Manufacturer Part #CPRD8

$ 111.05 EACH
(Pricing is for 8 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Parts Warranty: 5 Years

Specifications

Application: Damper

Brand Model Compatibility: Forced Air Zone Control Panels and Static Pressure Controls

Collection: TrueZone®

Color Finish: Metallic

Color Finish Category: Greys

Damper Type: Bypass Dampers

Diameter: 8 in

Material: Galvanized Steel

Motor Enclosure: Totally Enclosed

Origin: Global

Product Type: Bypass Damper

Width: 9-13/20 in