TrueZone® 8 in. System Kit with Control Panel

Part #HHZ322K  |  Item #3406148  |  Manufacturer Part #HZ322K

$ 266.47 EACH

Length:

8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes HZ221 Zone Control Panel, AT140 Transformer, and C7735A Discharge Air Temperature Sensor
  • Intuitive Installer setup. Easy-to-follow, digital display uses real language to guide installer through four easy steps
  • RedLINK™ enabled for wireless operation when used with THM4000R1000 wireless adapter

Specifications

Application: Zoning System

Collection: TrueZone®

Color Finish: Grey

Color Finish Category: Greys

Height: 11-1/2 in

Length: 8 in

Origin: Global

Stages: 2H/2C

Type: HHZ322K

Volts: 24V

Zones: 3