Honeywell Home

Union Gasket for DS05 Dial Set Pressure Regulating Valve

Part #H272841  |  Manufacturer Part #272841

Brand Model Compatibility:

D05 and DS05 Pressure Regulating Valves
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: D05 and DS05 Pressure Regulating Valves

Clean Bagged: No

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

UL Listed: No