ProPress Hydronic Zone Valve 120 psi 200F 0.32 Amp Hydronics and Zoning
V8043F ProPress Hydronic Zone Valve 120 psi 200F 0.32 Amp Hydronics and Zoning
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- All models may be installed without disassembling the valve
- Compact construction for easy installation
- Manual opener (on all models, except straight through, normally open valves) for valve operation on power failure
- Actuator motor may be replaced without removing the valve body or draining the system
- Complete powerhead may be removed or replaced without breaking the plumbing line connections or draining the system
Specifications
- AMP:
- 0.32
- Application:
- Hydronic, Zoning
- CSA Certified:
- CSA Certified: File 1322
- Collection:
- V8043F
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass, Black
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Height:
- 4 in
- Length:
- 6-22/25 in
- Material:
- Brass, Rubber, Stainless Steel
- Maximum Temperature:
- 125
- Minimum Temperature:
- 40
- Origin:
- Global
- Pressure - Maximum:
- 120 psi
- Recommended Valve Application:
- Water, Steam
- Temperature Range:
- Up to 125 Deg F
- Type:
- HV8043F1511
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2-way
- Valve Material:
- Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 1 in
- Volts:
- 24V
- Width:
- 2-17/50 in