Sweat Hydronic Zone Valve 125 psi 200F 0.32 Amp Hydronics and Zoning
V8043F Sweat Hydronic Zone Valve 125 psi 200F 0.32 Amp Hydronics and Zoning
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All models may be installed without disassembling the valve
- Compact construction for easy installation
- Valve designed for cycling (not constantly powered on) applications
- 5/16" margin turnback
- Bright white finish
- Exceptional free area
- 1/2" spaced fins set at 40°
Specifications
- AMP:
- 0.32
- Application:
- Hydronic, Zoning
- Collection:
- V8043F
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 4 in
- Length:
- 2-19/50 in
- Material:
- Brass, Rubber, Stainless Steel
- Maximum Temperature:
- 125
- Minimum Temperature:
- 50
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water, Steam
- Temperature Range:
- Up to 125 Deg F
- Type:
- HV8043E1413
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2-way
- Valve Material:
- Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in
- Volts:
- 24V
- Width:
- 3-69/100 in