VC Series Bronze, Plastic, Rubber and Stainless Steel Two-position Hydronic Actuator 203F 60 psi 24V

Part #HVC8114ZZ11  |  Item #1072060  |  Manufacturer Part #VC8114ZZ11

$ 59.12 EACH

Maximum Temperature:

203

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Actuator Type: Two-position

Collection: VC Series

Depth: 2-7/10 in

End Connection 1: Adapter

End Connection 2: Adapter

End Connections: Adapter

Height: 2-4/5 in

Material: [Bronze, Plastic, Rubber, Stainless Steel]

Material Type: EPDM

Maximum Pressure: 60 psi

Maximum Temperature: 203

Volts: 24V

Width: 3-7/10 in