VisionPro® 3H/2C Z-Wave Programmable Thermostat

Part #HTH6320ZW2003  |  Item #7530280  |  Manufacturer Part #TH6320ZW2003

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 1

Application: Heating and Cooling

Auto Switching Heat Cool : Yes

Collection: VisionPro®

Color Finish: Premier White®

Configuration: [Conventional, Horizontal]

Depth: 1-19/46 in

Energy Star Compliant: No

Height: 4-23/25 in

Maximum Temperature: 102

Power Source: [Electric, Hardwired]

Programmability: Programmable

Smart Home Compatibility: Z-Wave

Stages: [2H/2C, 3H/2C]

Touch Screen: Yes

Type: HTH8320ZW1000

Volts: 20/30V

Width: 6-2/5 in

Wireless Communication: Wi-Fi