Single Stage Standard Opening 3/4 in Inlet x 3/4 in Outlet Standing Pilot Gas Valve - 24V

You last purchased this on
 
Resideo

VR8300 Series Single Stage Standard Opening 3/4 in Inlet x 3/4 in Outlet Standing Pilot Gas Valve - 24V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

VR8300 Series Single Stage Standard Opening 3/4 in Inlet x 3/4 in Outlet Standing Pilot Gas Valve - 24V

  • Fast #
  • Part #HVR8300A4516
  • Item #223567
  • Manufacturer Part #VR8300A4516
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solenoid operated first automatic valve opens on thermostat call for heat, closes when call for heat ends
  • Diaphragm-operated second automatic valve opens under control of regulator, closes if gas or power supply is interrupted
  • Controls include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment
  • Parts Warranty: 1 Year
  • Frequency: 60 Hz
  • Requires Certification

Recommended Accessories


Specifications

Application:
Valves
BTU:
200000
CSA Certified:
CSA International: 112395
Collection:
VR8300 Series
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey
Fuel Type:
Propane, Natural Gas
Height:
5-19/50 in
Ignitor Type:
Standing Pilot
Inlet Outlet:
3/4 in inlet/ 3/4 in outlet
Length:
5-6/100 in
Maximum Temperature:
175
Minimum Temperature:
0
Origin:
Global
Phase:
Single Phase
Power Source:
Gas
Pressure - High:
0.5
Pressure - Maximum:
0.5 psi
Recommended Valve Application:
Gas
Stages:
Single
Temperature Range:
0 to 175 Deg F (-18 to 79 Deg C)
Type:
HVR8300A4516
UL Listed:
Yes
VA Cat 60 Hz:
24
VA Rating:
24 VA
Valve Body Style:
Straight
Valve Type:
Gas Valve
Volts:
24V
Width:
4-3/50 in