VU444 Aluminum, Nickel Plated and Stainless Two-position Hydronic Actuator 200F 24V

Part #HVU844A1003  |  Item #2353370  |  Manufacturer Part #VU844A1003

$ 75.02 EACH

Maximum Temperature:

200

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Actuator Type: Two-position

Collection: VU444

Height: 2-3/8 in

Material: [Aluminum, Nickel Plated, Stainless]

Maximum Temperature: 200

Volts: 24V

Watts: 6

Width: 3-1/2 in