0 items

Honeywell TrueSteam™ Humidifier with Humidistat in Grey

HYHM5HRO1

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Application flexibility: Mount directly to the duct or remotely up to 20 feet away into tight-fitting or unconditioned air spaces
  • Easy maintenance - Self-regulates cleaning cycles throughout the year. Annual maintenance requires no tools to access and clean, saving time and money on annual contractor service calls
  • Installs in minutes: Limited duct cutting and bracket mount design takes less than 5 minutes to complete

SPECIFICATIONS

Capacity
6 gal
Collection
TrueSteam™
Color Finish
Grey
Depth
9 in
Height
19 in
Volts
120V
Width
11-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday