0 items

Honeywell MX Series Hydronic Mixing Valve

HMX12LF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1017
CSA Certified
Yes
Collection
MX Series
End Connection 1
NPT
End Connection 2
NPT
End Connection 3
NPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze, Plastic, Stainless
Material Type
PTFE
Maximum Temperature
149
NSF Certified
No
UL Listed
No
Valve Size
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday