0 items

Honeywell Prestige® IAQ Kit

HYTHX9421R5101

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Multiple staging options to provide comfort or energy savings
  • Precise temperature control for reliable and consistent temperature
  • RedLINK™ wireless communication
  • Smart schedule - programs in seconds for any lifestyle

SPECIFICATIONS

Collection
Prestige®
Color Finish
White/Grey
Configuration
Conventional
Depth
7/8 in
Height
3-1/2 in
Power Source
Hardwired
Programmability
Programmable
Stages
4H/2C
Touch Screen
Yes
Volts
30V
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday