L Size Glove
Junk Yard Dog® L Size Glove
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7 gauge seamless knit - Eliminates chaffing for wearer comfort.
- 100% Kevlar® liner - For reliable performance
- ANSI Cut level 3 - For resistance to cuts
- Leather Palm - Provides abrasion resistance and superior wear and tear.
Specifications
- ANSI:
- ANSI Cut Level 3
- Collection:
- Junk Yard Dog®
- Glove Size:
- L
- Glove Type:
- Cut Resistant
- Material:
- Leather