140 to 240 Deg F 0.2 Amp Hydronic Aquastat UL MP466 4-1/2 x 4-5/16 x 6-1/8 in.
L8148 Aquastat® 140 to 240 Deg F 0.2 Amp Hydronic Aquastat UL MP466 4-1/2 x 4-5/16 x 6-1/8 in.
Frequently Purchased Together
Product Details
- Includes transformer and accessory terminals for adding a remote low limit controller
- Requires a 24 Vac thermostat with heat anticipator set at 0.2A
- High limit opens burner circuit only
- Frequency: 60 Hz
- Parts Warranty: 1 Year
- Features a manual/auto switch
- Burner circuit voltage: line
Specifications
- AMP:
- 0.2
- Application:
- Hydronic
- CSA Certified:
- Yes
- Collection:
- L8148 Aquastat®
- Color:
- Grey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 3-1/8 in
- Height:
- 4-31/100 in
- Length:
- 6-13/100 in
- Origin:
- Domestic
- Phase:
- Single Phase
- Recommended Valve Application:
- Hydronics
- Temperature Range:
- 140 to 240 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 3-3/50 in