1H Non-programmable Thermostat
1H Non-programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security
- On-screen heating power indicator gives at-a-glance verification of power being used
- Advanced temperature control ensures total comfort by minimizing temperature swings
Documents
Specifications
- AMP:
- 0.5
- Application:
- Gas Furnaces, Hot Water Fan Coil, Hydronic, Oil Systems, Electric Systems
- Brand Model Compatibility:
- RC840, RC840T, AC112-01
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fan Speeds:
- 2
- Height:
- 4-9/10 in
- Length:
- 2-4/5 in
- Maximum Temperature:
- 122
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Stages:
- 1H
- Temperature Range:
- 32 to 122 Deg F
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 9/10 in