2H/2C, 3H/2C Programmable Thermostat
Lyric Round™ 2H/2C, 3H/2C Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Location based temperature control
- Ecosystem integration
- Easy installation and setup
- True connectivity
- Smart alerts
Documents
Specifications
- Application:
- Heating and Cooling
- Auto Switching Heat:
- No
- Collection:
- Lyric Round™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Conventional, Heat Pump
- Depth:
- 7-1/5 in
- Height:
- 7 in
- Power Source:
- Battery, Electric, Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Google Assistant, Amazon Alexa, Apple HomeKit
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C, 3H/2C
- Touch Screen -:
- No
- Volts:
- 18/30V
- Width:
- 3-9/10 in
- Wireless Communication - FEI:
- Wi-Fi