Honeywell

Muck® Chore™ Size 12 Mens Hi-Safety Toe

Part #HCHS000ABLK120  |  Manufacturer Part #CHS-000A-BLK-120

Shoe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Steel toe
  • Four-way stretch material with 5mm thick bootie
  • Durable and lightweight
  • Steel shank for additional arch support
  • Flexible and 100% waterproof

Specifications

ASTM Specifications: ASTM F-2413-11

Collection: Muck® Chore™

Color Finish: Black

Gender: Mens

Height: 16 in

Material: [Plastic, Rubber, Steel]

Material Type: [Neoprene, CR Flex-Foam Nylon]

Shoe Size: 12

Type: HCHS000ABLK120