Size 5 Neoprene and Nylon Chore Steel Toe Boot in Black
Muck® Chore Size 5 Neoprene and Nylon Chore Steel Toe Boot in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight, self-insulating CR flex-foam bootie provides a snug fit to keep out cold temperatures and keep workers’ feet warm
- Hand-layered construction is sealed for 100% waterproof reliability
- Steel toe
- Extra wide kick off lugs for easy hands free removal
- Removable EVA sock liner
- Diamond-textured toe and heel reinforcements resist scuffs and scratches
- Breathable air-mesh lining wicks away humidity and perspiration
- Steel toe impact protection
Documents
Specifications
- ANSI:
- ANSI Z41 1991
- ASTM:
- ASTM F-2413-11 M
- Application:
- Agriculture, Construction
- Collection:
- Muck® Chore
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gender:
- Mens
- Height:
- 16 in
- Material:
- Rubber
- Material Type:
- Neoprene
- OSHA:
- OSHA 1910.136
- Shoe Size:
- 5
- Thickness:
- 0.197 in
- UL Listed:
- No