16 in. Men's Size 8 Plastic and Rubber Boots with Steel Toe in Black
Muck® Chore™ 16 in. Men's Size 8 Plastic and Rubber Boots with Steel Toe in Black
Frequently Purchased Together
Product Details
- Lightweight, self-insulating CR flex-foam bootie provides a snug fit to keep out cold temperatures and keep workers’ feet warm
- Hand-layered construction is sealed for 100% waterproof reliability
- Steel toe
- Extra wide kick off lugs for easy hands free removal
- Removable EVA sock liner
- Diamond-textured toe and heel reinforcements resist scuffs and scratches
- Breathable air-mesh lining wicks away humidity and perspiration
- Steel toe impact protection
Documents
Specifications
- ANSI:
- ANSI Z41 1991
- ASTM:
- ASTM F-2413-11 M I/75 C/75 EH
- Application:
- Construction, Industrial, Manufacturing, Municipal, Pharmaceutical, Transportation, Utilities
- Collection:
- Muck® Chore™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gender:
- Mens
- Height:
- 16 in
- Length:
- 13-9/10 in
- Material:
- Plastic, Rubber, Steel
- Material Type:
- CR Flex-Foam Nylon, EVA, Neoprene
- OSHA:
- OSHA 1910.136
- Reusable:
- Yes
- Shoe Size:
- 8
- Thickness:
- 0.197 in
- UL Listed:
- No
- Weight:
- 6.65 lb
- Width:
- 5-3/5 in