Honeywell

NitriGuard® Size 10 Nitrile Work Gloves

Part #NSPLA132G10  |  Manufacturer Part #NSP LA132G/10

Glove Size:

10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides superior resistance to cuts, snags, abrasions and punctures
  • Safe for food processing applications; will not swell, sag or weaken from fat absorption
  • Free from latex proteins that can cause allergic reactions

Specifications

Collection: NitriGuard®

Color Finish: Green

Glove Size: 10

Glove Type: Work

Material: Rubber

Material Type: Nitrile

Reusable: Yes

Thickness: 10 mil