Over-The-Glass Goggles Clear Uvextra™ Anti-Fog Coated Clear Lens Orange

Part #HS3820  |  Item #4937121  |  Manufacturer Part #S3820

$ 11.33 EACH

Glasses Frame Color:

Orange

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Uvextra™ AF anti-fog coating
  • Fits over most prescription eyewear
  • UV protection up to 99.99 percentage
  • Made in USA

Specifications

ANSI Specifications: ANSI Z87.1-2003

CSA Certified: CSA Z94.3

Glasses Frame Color: Orange

Glasses Lens Color: Clear

Material: Rubber

Material Type: Neoprene

Type: HS3820