Honeywell
Plastic Lightning Ear Muff
Part #H1010924 | Item #6152470 | Manufacturer Part #1010924
$
27.87
EACH
Material:
PlasticProduct Details
- Air Flow Control™ technology provides consistent attenuation, especially at low frequencies
- Snap-in ear cushions
- Telescoping height adjustment for personalized comfort
Documents
Specifications
Decibel Rating dB : 110 dB
Material: Plastic
Material Type: [ABS, PVC]