Honeywell FocusPRO® 6000, 5000, PRO 4000, and PRO 3000 in White 6 x 8-5/16 in.

You last purchased this on
 
Honeywell Home

Honeywell FocusPRO® 6000, 5000, PRO 4000, and PRO 3000 in White 6 x 8-5/16 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

Honeywell FocusPRO® 6000, 5000, PRO 4000, and PRO 3000 in White 6 x 8-5/16 in.

  • Fast #
  • Part #H50002883001
  • Item #2187563
  • Manufacturer Part #50002883-001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Premier White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Both current and set temperature are easy to read in various lighting conditions on the digital display
  • Simple, pull out instructions on the Thermostat
  • PRO 4000 provides weekday/weekend (5-2) programming to fit your customer's lifestyle
  • Maintains consistent comfort (+/- 1° F) at the highest level of accuracy
  • Easy-to-use slide switches allow your customers to select the heat or cool mode and adjust the fan
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
FocusPRO® 5000, FocusPRO® 6000, PRO 1000, PRO 2000, PRO 3000, Pro 4000, CommercialPRO™ 7000
Color:
White
Color Finish Category:
Whites
Color Finish Name:
Premier White®
Height:
6 in
Origin:
Domestic
Width:
8-5/16 in