Honeywell THX9000 in White 5-1/2 in.
Honeywell THX9000 in White 5-1/2 in.
Package Quantity Info:
EA: 1 IP: 1 CA: 180 PT: 5400-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with THX9000 Series Thermostats
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- THX9000
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-11/20 in
- Length:
- 7-91/100 in
- Origin:
- Domestic
- Width:
- 5-1/2 in