0 items

Honeywell Genesis Plenum Commercial Cable

H5088

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Genesis
Color Finish
Blue
Color Finish Category
Blues
Material
Copper, Plastic
Material Type
PVC
Maximum Temperature
75
Outside Diameter
1/5 in
Temperature Range
-20 to 75 Deg C
UL Listed
UL TIA/EIA-568/UL CMP
Volts
300V
Wire Gauge
24 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday