Portable Gravity Fed Eye Wash Station with 70 oz. Saline Concentrate in Green
Porta Stream I Portable Gravity Fed Eye Wash Station with 70 oz. Saline Concentrate in Green
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6 minute flushing
- 6 month shelf life
- Hands Free Flushing
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Collection:
- Porta Stream I
- Color Finish Name:
- Green
- Flow Rate:
- .4 gpm
- Product Type:
- Eyewash
- UL Listed:
- No
- Wash Time:
- 6 min