Eye Wash Station in Green

You last purchased this on
 
Honeywell

Porta Stream II Eye Wash Station in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell

Porta Stream II Eye Wash Station in Green

  • Fast #
  • Part #H320002300000
  • Item #4301216
  • Manufacturer Part #32-000230-0000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4 month shelf life
  • Compliant with Ansi Z358.1
  • 15 Minute eyewash station
  • Includes Eyesaline® Concentrate and an emergency eye wash sign
  • Meets ANSI Z358.1-2009 15 minute flush requirement for primary eye wash stations
  • Delivers a constant flow rate and stream height, and provides 0.4 gpm for 15 minutes as required by ANSI Z358.1-2009
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1-2009
Collection:
Porta Stream II
Color Finish Name:
Green
Flow Rate:
.4 gpm
Installation Type:
Wall Mount
UL Listed:
No
Wash Time:
15 min