120/240V 5 in. HVAC Fan Control

You last purchased this on
 
Honeywell

Pressuretrol® 120/240V 5 in. HVAC Fan Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell

Pressuretrol® 120/240V 5 in. HVAC Fan Control

  • Fast #
  • Part #HL4079B1033
  • Item #3550611
  • Manufacturer Part #L4079B1033
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
9.8
CSA Certified:
Yes
Collection:
Pressuretrol®
Depth:
3-1/2 in
Height:
5 in
Length:
7-1/10 in
Maximum Temperature:
150
Pressure - Maximum:
25 psi
Temperature Range:
Up to 150 Deg F
UL Listed:
Yes
Volts:
24V
Width:
4-1/2 in