0 items

Honeywell Pro 4000 Programmable Thermostat

HTH410D100COO

Stages

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.02, 1
Application
Residential
Auto Switching Heat Cool
Yes
Collection
Pro 4000
Color Finish
Premier White®
Configuration
Horizontal
Depth
1-1/4 in
Height
3-13/16 in
Maximum Temperature
99
Power Source
Battery, Electric, Hardwired
Programmability
Programmable
Stages
2H/1C
Touch Screen
No
Volts
20/30V
Width
5-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday