0 items

Honeywell Tectonic Protective Eyeware with Gloss Black Frame

HXV20

Glasses Lens Color

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All lenses provide 99.9% UV protection
  • Anti-scratch hardcoat extends the life of the lens for longer wear
  • Available in a wide array of lens tints to meet the needs of most work environments
  • Comfort-molded nosepiece fits most wearers without obscuring vision
  • Flexible temples provide just the right amount of tension to comfortably keep eyewear in place
  • Fog-ban® anti-fog coating, available in clear and gray tints, helps keep lenses clear in humid or extreme environments
  • Weighs less than one ounce (25.2 grams) for lightweight comfort
  • Wrap-around 9-base curve lens offers a close fit with excellent side protection

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Tectonic
Glasses Frame Color
Black
Glasses Lens Color
Clear

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday