Honeywell Pure Flow 3.5 gal Fluid Cartridge

H320010500000

Capacity

3.5 gal

$201.29

per PAIR
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Cartridges sold separately
  • Delivers a constant flow rate and stream height
  • Factory-sealed cartridges last up to 24 months
  • Preserved, buffered and pH balanced saline solution
  • Reduces the risk of potential liability if eye injury from flushing with contaminated water occurs

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1-2009
Brand Model Compatibility
Fendall Pure Flow 1000
Capacity
3.5 gal
Collection
Pure Flow
NSF Certified
No
UL Listed
No
Wash Time
15

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday