1-7/8 in. 24 V Single Pole Double Thread Relay

You last purchased this on
 
Resideo

R8222 1-7/8 in. 24 V Single Pole Double Thread Relay

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

R8222 1-7/8 in. 24 V Single Pole Double Thread Relay

  • Fast #
  • Part #HR8222B1067
  • Item #190068
  • Manufacturer Part #R8222B1067
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Untaped coil assures cooler operation
  • Laminated magnet construction for higher efficiency
  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation
  • Single pull double throw
  • Provides heavy duty switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications
  • Requires Certification

Specifications

CSA Certified:
CSA Certified: File No. LR35066, Guide No. 184
Collection:
R8222
Depth:
2-3/8 in
Height:
1-87/100 in
Length:
2-37/100 in
Origin:
Global
Phase:
Single Phase
Type:
HR8222B1067
UL Listed:
Yes
Volts:
24V
Width:
2-4/25 in