40 VA Fan Center with SPDT Switching Action

You last purchased this on
 
Resideo

R8239 40 VA Fan Center with SPDT Switching Action

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

R8239 40 VA Fan Center with SPDT Switching Action

  • Fast #
  • Part #HR8239A1052
  • Item #55657
  • Manufacturer Part #R8239A1052
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provide overload protection for transformer
  • Convenient connections for thermostat, and heating-cooling equipment wiring
  • NEMA standard type D transformer (included) powers low voltage control systems
  • Relay is easily replaced without disturbing wiring
  • Mounts on standard 4 x 4 junction box
  • Can be mounted in any indoor location without additional enclosure
  • Parts warranty: 1 year
  • Frequency: 50/60 Hz
  • Includes relay enclosure
  • Requires Certification

Specifications

AMP:
12, 41.4, 6.9, 72
Application:
Controls, Fan
Collection:
R8239
Depth:
3-3/32 in
Height:
4-1/2 in
Horsepower:
3/4 hp
Length:
3-9/100 in
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Product Type:
Control Center
UL Listed:
Yes
Volts:
120V
Watts:
12 W
Width:
4-3/16 in