3-1/8 in. Portable Comfort Control

You last purchased this on
 
Honeywell Home

RedLink™ 3-1/8 in. Portable Comfort Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

RedLink™ 3-1/8 in. Portable Comfort Control

  • Fast #
  • Part #HREM5000R1001
  • Item #3643410
  • Manufacturer Part #REM5000R1001
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No interference with other wireless devices in the home
  • Works with compatible RedLink™ enabled devices, controlling up to 16 thermostats
  • Powered by RedLink™ reliability
  • Screen-lock feature helps prevent accidental changes
  • Can display outdoor temperature and humidity
  • Built-in pager with an audible noise helps locate the device in the home
  • Touchscreen interface with backlight display
  • Installs in minutes
  • One year battery life with a 2 month low battery warranty
  • Requires Certification

Specifications

Application:
Temperature
Collection:
RedLink™
Color:
White
Color Finish Category:
Whites
Color Finish Name:
White
Height:
6-1/4 in
Origin:
Global
Smart Home Compatibility:
Redlink, Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled:
Yes
Width:
3-1/8 in
Wireless Communication - FEI:
Wi-Fi