Wireless Indoor Sensor Honeywell Redesigned Prestige IAQ , Prestige IAQ 2.0 and Prestige 2.0 All
Wireless Indoor Sensor Honeywell Redesigned Prestige IAQ , Prestige IAQ 2.0 and Prestige 2.0 All
Frequently Purchased Together
Product Details
- Used to change the temperature sensor location if the thermostat is installed in a poor sensing location
- Small and matches any room de?cor
- Features RedLink™ wireless communication
- Factory calibrated
- Easy to install and use
Specifications
- Application:
- Residential
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Color:
- Arctic White
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic White
- FM Approved:
- No
- Height:
- 2-22/25 in
- IAPMO Listed -:
- No
- Length:
- 1-22/25 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Battery
- Recommended Valve Application:
- Indoor
- Smart Home Compatibility:
- Redlink
- Smart Home Enabled:
- Yes
- Temperature Range:
- 0 to 120 Deg F
- Thermostat Sensor Type:
- Indoor
- UL Listed:
- No
- Width:
- 1-22/25 in