Replacement Head for Honeywell V8043F5036 Zone Valve Actuator
Replacement Head for Honeywell V8043F5036 Zone Valve Actuator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 50/60 Hz Replacement head for V8043F, with end switch
Specifications
- AMP:
- 4.4
- Application:
- Valves
- Brand Model Compatibility:
- V8043F
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- Origin:
- Global
- Product Type:
- Replacement Head
- Recommended Valve Application:
- Water, Steam
- Volts:
- 24V