Revolution™ Kevlar® Nomex® Universal Size Kevlar Web Harness

Part #MRKNQCUBK  |  Item #3827206

$ 357.59 EACH

Clothing Size:

Universal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick connect buckles on chest and leg straps
  • Cam buckles
  • ErgoArmor™ back shield
  • Stand up d-ring
  • Self contained label pack
  • PivotLink™ connection
  • Integrated accessory system

Specifications

Clothing Size: Universal

Collection: Revolution™ Kevlar® Nomex®

Color Finish: Black

Material: Kevlar® Webbing

Type: MRKNQCUBK

Work Load Limit: 400