5/8 in. x 10 ft. Rope with Snap Hook and Loop in Blue

Part #H300LZ710FTBL  |  Item #7627540  |  Manufacturer Part #300L-Z7/10FTBL

$ 77.28 EACH

Length:

10 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vertical rope lifelines are a specialized rope blended polypropylene and high modulus polyethylene resins to produce a co-polymer fiber rope
  • This rope has many times the abrasion resistance of conventional polypropylene products with low-elongation characteristics equivalent to pure polyester
  • 5/8" 3-Strand Twisted Co-Polymer rope with a minimal tensile strength of 5000 lbs
  • Lifelines have a locking snap hook on one end and a loop on the other
  • Additional lengths are available upon request

Specifications

ANSI Specifications: [ANSI A10.34, ANSI Z359.1 2007]

CSA Certified: CSA 259.1

Color Finish: Blue

Diameter: 5/8 in

Length: 10 ft

Material: Plastic

Material Type: Polypropylene

OSHA Specifications: OSHA 1926.104;OSHA 1926.502

Type: [Rope, Hook, Loop]

Weight: 2.25

Work Load Limit: 310