Size 10 Neoprene, Nylon, Foam and Fleece Muck Boot in Tan
Arctic Pro Size 10 Neoprene, Nylon, Foam and Fleece Muck Boot in Tan
Frequently Purchased Together
Product Details
- 8mm Neoprene Bootie for Comfort and Performance
- Warm Fleece Lining
- 100% Waterproof
- EVA Midsole for Added Comfort
- Bob-Tracker Molded Outsole
- 2mm Thermal Foam Under the Footbed
- Comfort Topline
Specifications
- Application:
- Hunters, Outdoor Worker
- Collection:
- Arctic Pro
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Gender:
- Unisex
- Height:
- 17-14/25 in
- Material:
- Fleece, Plastic, Rubber, Foam
- Material Type:
- Neoprene, Nylon
- Product Type:
- Boot
- Shoe Size:
- 10
- UL Listed:
- No