Size 9 Neoprene, Nylon, Foam and Fleece Muck Boot in Tan

You last purchased this on
 
Honeywell Safety Products

Arctic Pro Size 9 Neoprene, Nylon, Foam and Fleece Muck Boot in Tan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Safety Products

Arctic Pro Size 9 Neoprene, Nylon, Foam and Fleece Muck Boot in Tan

  • Fast #
  • Part #RACP998KBRN090
  • Item #8192952
  • Manufacturer Part #ACP998K M 090
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 8mm Neoprene Bootie for Comfort and Performance
  • Warm Fleece Lining
  • 100% Waterproof
  • EVA Midsole for Added Comfort
  • Bob-Tracker Molded Outsole
  • 2mm Thermal Foam Under the Footbed
  • Comfort Topline
  • Requires Certification

Specifications

Application:
Hunters, Outdoor Worker
Collection:
Arctic Pro
Color Finish Category:
Neutrals
Color Finish Name:
Tan
Gender:
Unisex
Height:
17-14/25 in
Material:
Fleece, Plastic, Rubber, Foam
Material Type:
Neoprene, Nylon
Product Type:
Boot
Shoe Size:
9
UL Listed:
No