400 lb. Universal Size Harness in Green
DuraFlex® E650 Series 400 lb. Universal Size Harness in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximize comfort: duraflex harnesses conform to the shape of the worker, stretching with every movement, so there is no bunching, binding or kinking
- Improve safety: with comfort unsurpassed, duraflex harnesses offer
- Patented Miller duraflex harnesses feature specially formulated elastomer webbing that stretch
- A comfortable harness is worn properly, enhancing compliance and safety on the job site
- Wider end-user acceptance
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359.11
- Application:
- Construction, Manufacturing, Wind Energy
- Capacity:
- 400 lb
- Clothing Size:
- Universal
- Collection:
- DuraFlex® E650 Series
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Lift Capacity:
- 400 lb
- Material:
- Rubber, Plastic
- Material Type:
- Elastomer, Urethane
- OSHA:
- OSHA 1926.502
- Work Load Limit:
- 400 lb