Zinc Plated PVC Floor Mount Sleeve for DH-3 One Piece Adjustable Mast
DuraHoist™ Zinc Plated PVC Floor Mount Sleeve for DH-3 One Piece Adjustable Mast
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Modular design allows the use of various fixed and portable bases
- Mounts to horizontal concrete or steel structures
Specifications
- ASTM:
- ASTM D-1785
- Application:
- Manholes
- Brand Model Compatibility:
- DH-3 One Piece Adjustable Mast
- Coating:
- Zinc
- Collection:
- DuraHoist™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 9-1/4 in
- Length:
- 10 in
- Material:
- Plastic, Steel
- Material Type:
- PVC
- Tensile Strength:
- 5000 lb
- Type:
- Sleeve
- Weight:
- 1.11 lb
- Width:
- 10 in
- Work Load Limit:
- 450 lb