Size 9 Rubber Knee Boot with Steel Toe in Black
Servus® Size 9 Rubber Knee Boot with Steel Toe in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable, stay-tight belt strap for a secure fit
- Electrical Hazard rated outsole
- Steel toe impact protection
- Agriculture, food, services, forestry, municipal, services, utilities
Documents
Specifications
- ANSI:
- ANSI Z41
- ASTM:
- ASTM F-2413-11 M
- Application:
- Agriculture, Foodservice, Forestry, Municipal, Utilities
- CSA Certified:
- CSA Z195 2009
- Collection:
- Servus®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gender:
- Mens
- Height:
- 36 in
- Material:
- Rubber
- OSHA:
- OSHA 1910.136
- Shoe Size:
- 9
- UL Listed:
- No