Size 9 MENS PVC Boot in Black and Yellow

You last purchased this on
 
Honeywell Safety Products

Servus® XTP® Size 9 MENS PVC Boot in Black and Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Safety Products

Servus® XTP® Size 9 MENS PVC Boot in Black and Yellow

  • Fast #
  • Part #R75109BLM090
  • Item #7462002
  • Manufacturer Part #75109 M 090
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • TDT outsole compounds are formulated for long wear and slip resistance, reducing the cost of inventory and injury
  • Engineered outsole has a dual compound, durable exterior for abrasion and harsh conditions and a softer interior for comfort and excellent traction to prevent slips and falls
  • Seamless, PVC, 3-stage injection molded construction is 100% waterproof to keep workers feet comfortable and dry
  • Boot height: 15" (38.1 cm)
  • Removable foot form contour cushion insoles provide support and wick away moisture to keep workers feet dry
  • Suggested applications include agriculture, chemical, government, military, municipal services, oil/gas and utilities
  • XTP™ is engineered with reinforced construction and chemical resistance formulation to provide superior protection in harsh environments
  • Higher, wider, kick off lugs for easy on/off convenience
  • Color: Black
  • Size: 9
  • Requires Certification

Specifications

ANSI:
ANSI Z41 1991
ASTM:
ASTM F-2413 2011
CSA Certified:
CSA Z195 2009
Collection:
Servus® XTP®
Color Finish Name:
Black, Yellow
Height:
15 in
Material:
Plastic, Cotton, Steel
Material Type:
PVC, Acrylic
OSHA:
OSHA 1910.136
Shoe Size:
9 MENS
UL Listed:
No