Honeywell Safety Products
Uvex Clear 16 oz. Fluid Lens Cleaning Solution
Part #US463 | Item #1445143
$
5.28
EACH
Size:
16 ozProduct Details
- 16 Oz Clear Lens Cln Fld
- Patented multi-flue tank design results in superior heat exchanger design
- Low profile automatic flue damper
- Specialized burner assembly
- System Sentinel LED diagnostic system
Specifications
Collection: Uvex Clear
Product Type: Lens Cleaning Solution
Quick Release: No
Size: 16 oz